DESCRIPTION

  • 1/2" IPS
  • 1/2" NPT connection
  • 7 1/2" shower arm and flange
  • Solid brass construction, exposed pop-up drain without overflow
  • Vibrant
  • Wall-mount installation

Kohler MasterShower® 7-1/2 in. Wall Mount Head and Flange

K7397

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-1/4 in
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Height
1-1/2 in
Installation Type
Wall Mount
Length
7-1/2 in
Material
Metal
WaterSense Labeled
No
Width
2-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$48.11
EACH
  • QUANTITY