DESCRIPTION

  • Bancroft®
  • Flow rate: 2.0 gpm
  • Katalyst air-induction technology
  • MasterClean™ sprayface resists hard water build-up and is easy to clean
  • Optimized sprayface features a new nozzle geometry that minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • Single function

Kohler Bancroft® 2 gpm 1-Function Showerhead

K14519

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-15/16 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-15/16 in
Material
Brass
Showerhead Function
Single
Size
1/2 in
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

Starting at
$56.92
EACH
  • QUANTITY