DESCRIPTION

  • 1.5 gpm (gallons per minute) maximum flow rate at 60 psi.
  • Ceramic disc valves exceed industry longevity standards, ensuring durable performance for life.
  • Handle rotates 90 degrees forward to prevent contact with backsplash.
  • High-arch swing spout with 180-degree rotation offers superior clearance for filling pitchers, chilling bottles, and cleanup.
  • Single lever handle is simple to use and makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage.

Kohler Simplice® Bar Sink Faucet

K22034

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Collection
Simplice®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
13 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
Handle Type
Lever
Height
13 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
7-1/4 in
Material
Metal
Maximum Deck Thickness
2-1/4 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
8-1/16 in
Spout Reach
7-1/4 in
Spout Swivel
180°
Spout Type
Swing
Trim Only
No
WaterSense Labeled
No
Width
2 in

Print

Starting at
$205.04
EACH
  • QUANTITY