Simplice® Single Handle Pull Down Kitchen Faucet in Matte Black

Part #K22036-BL  |  Item #7849148  |  Manufacturer Part #22036-BL

$546.75 EACH

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: KOHLER Simplice® Single Handle Pull Down Kitchen Faucet in Matte Black /$546.75

Product Details

  • Touchless kitchen faucet makes all kitchen tasks easier
  • Easily turn on the water without spreading germs to your faucet
  • Powered by A/C adapter, no batteries required
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates faucet is operational and ready to go
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and Boost technology
  • Sweep spray is a wide, powerful blade of water that sweeps your dishes and sink clean
  • Boost technology increases the flow rate by 30% with the press of a button Use Boost with stream for faster filling or with Sweep spray for more powerful cleaning
  • DockNetik magnetic docking system securely locks the sprayhead into place to prevent dangling
  • ProMotion technology allows the pull-down sprayhead to swivel for more comfortable use

ADA Compliant

Lead Law Compliant, Not Certified

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Simplice®

Color Finish: Matte Black

Color Finish Category: Blacks

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-29/50 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliance Level: Compliant Not Certified

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Holes: 1 Hole

Origin: Domestic

Power Source: Plug-in

Side Spray: No

Spout Height: 9-3/8 in

Spout Reach: 9 in

Spout Swivel: 360°

Spout Type: Swivel

Spray Type: [Boosted Spray, Sweep® Spray]

Supply Lines Included: No

Trim Only: No