DESCRIPTION

  • Single handle is simple to use and makes adjusting water temperature easy
  • High-arch gooseneck spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Three-function pull-down sprayhead with touch-control allows you to switch from stream to Sweep™ spray to pause
  • Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
  • DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • High-temperature limit setting for added safety
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life

Kohler Simplice® Single Handle Kitchen Faucet in Polished Chrome

K647-CP

Manufacturer Part #: 647-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Center Size
6 in - 12 in
Collection
Simplice®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
16-1/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
1-5/16 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Reach
9 in
Spout Swivel
360°
Spout Type
High Arc
Spray Type
Aerated
Supply Lines Included
Yes
Trim Only
No
Type
K647-CP
UL Listed
No
Width
12 in

Print