Plastic Spray Head for K-596, K-597, K-647, K-649 and K-R648
Simplice™ Plastic Spray Head for K-596, K-597, K-647, K-649 and K-R648
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stainless steel finish
- Sprayhead for KOHLER Simplice faucet
- KOHLER genuine parts
- KOHLER finishes resist corrosion and tarnish
- Vibrant stainless finish
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-596, K-597, K-647, K-649, K-R648
- CARB OTC LEED Compliant:
- No
- Collection:
- Simplice™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Depth:
- 6 in
- Faucet Part Type:
- Spray Head
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Width:
- 2-17/20 in