DESCRIPTION

  • Base cabinet width: 50"
  • Can be wall-mounted with coordinating Kohler® K-6617 legs (sold separately)
  • Integral apron and backsplash
  • Two sets of two faucet holes with 8" centers
  • Wide single bowl

Kohler Harborview™ Single Bowl Faucet Wall Mount Laundry Sink

K6607-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
42-7/16 in x 18-1/26 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
8 in
Collection
Harborview™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
2 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
48 in x 28 in

Starting at
Call for Pricing
  • QUANTITY