DESCRIPTION

  • Base cabinet width: 21"
  • For version with cutting board and sink rack included (see Kohler® K-3161-NA)
  • Includes installation hardware
  • No faucet holes drilling
  • SilentShield® sound-absorption technology offers quieter performance

Kohler Poise™ Single Bowl Undermount Bar Sink

K3391-NA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 14 in x 9-3/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Poise™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
18 in x 18 in
Shape
Rectangular

Starting at
$1190.55
EACH
  • QUANTITY