DESCRIPTION

  • Lever handle
  • Single hole installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 6 3/8"
  • Spout reach: 6 3/8"
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Touch activated drain with tailpiece and overflow

Kohler Margaux™ 1.5 gpm 1-Hole Lavatory Faucet with Single Lever Handle

K16231-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Margaux™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
7 in
Spout Reach
6-3/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$555.2
EACH
  • QUANTITY

DOCUMENTS