Single Function Showerhead in Vibrant® Brushed Bronze
Single Function Showerhead in Vibrant® Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Superior spray performance with Katalyst™ air-induction spray technology delivers a luxurious and drenching "rain" experience
- Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth
- MasterClean™ spray face with translucent nozzles is easy to clean
- 1.75 gpm flow rate
- 1/2 in NPT connection
- Requires K-7392, K-7394, or K-7396 shower arm (sold separately)
- Single-Function rain showerhead
- MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
- Katalyst™ spray technology with air induction ball joint
- Optimized sprayface for maximum performance
-
Green
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Diameter:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount, Shower Arm Mount
- Height:
- 2-3/4 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes