This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant Brushed Nickel

KOHLER

Single Handle Diverter Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT35330-4-BN
  • Item #11650890
  • Manufacturer Part #T35330-4-BN
3.5 out of 5 Customer Rating
Brand image
KOHLER

Single Handle Diverter Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT35330-4-BN
  • Item #11650890
  • Manufacturer Part #T35330-4-BN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single handle controls flow to outlets
  • When used with K-728-K series Master Shower® transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
  • When used with K-737 series Master Shower® diverter valves, handle controls flow to two or three outlets individually (only one outlet at a time)
  • 360° handle rotation with three-outlet operation
  • 120° handle rotation with two-outlet operation
  • Requires valve (sold separately)
  • Coordinates with other products in the Elate collection
  • Complies with ADA standards
  • When used with K-728-K series MasterShower transfer valves, handle controls flow to two or three outlets individually or any two outlets at a time
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4 in
Length
4 in
Width
4 in
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Product Type
Valve Trim
Type
KT35330-4-BN
UPC
195711198501