DESCRIPTION

  • Flow rate: 1.2 gpm
  • For single-hole installation or 4" centers with escutcheon (optional escutcheon plate included)
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Low-flow aerator option available (please see latest price book)
  • Part of the Devonshire® faucet collection
  • Premium material construction ensures durability and reliability

Kohler Devonshire® 1.2 gpm Single Lever Handle Lavatory Faucet

K193-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
5 in
Spout Reach
4-7/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-3/16 in

Starting at
$167.05
EACH
  • QUANTITY