DESCRIPTION

  • Coordinates with Stance® faucets and accessories
  • Flexible supply lines
  • Flow rate: 1.2 gpm (gallons per minute)
  • Fluid design lines for ease of cleaning
  • Kohler® ceramic disk valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • Kohler® finishes resist corrosion and tarnishing and exceeding industry durability standards over 2 times
  • Single-handle sink faucet for single-hole installation
  • Solid-brass construction for durability and reliability

Kohler Stance® Lavatory Faucet with Joystick Single Lever Handle

K14760-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Stance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
3-1/2 in
Spout Reach
5-5/16 in
Spout Type
Fixed, Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
2-5/8 in

Starting at
$548.24
EACH
  • QUANTITY