DESCRIPTION

  • Diaphragm design eliminates freeze-ups from contamination and hard water
  • Lever handle
  • Maintains desired water temperature +/-3° F
  • Regulates temperature only

Kohler Stillness® Single Lever Handle Bath Trim Pressure Balancing

KT950-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-3/8 in
Handle Type
Lever
Height
6-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-1/2 in
Material
Brass
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY