DESCRIPTION

  • 4 1/2" vandal resistant lever handle
  • Flexible connections
  • For installation on 4" centers
  • High temperature limit stop
  • Less drain and lift rod
  • Red/blue plug buttons

Kohler Coralais® Single-Handle Lever Lavatory Faucet ADA Vandal Resistant 0.5 gpm

K15597-F

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Spout Height
2-3/4 in
Spout Reach
4-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
6 in

Starting at
$119.63
EACH
  • QUANTITY