DESCRIPTION

  • All-metal construction
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Trim only

Kohler Coralais® Single Lever Handle Mixing Valve Trim

KT15621-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Coralais®
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
Height
6-1/2 in
Installation Type
Wall Mount
Length
6-1/2 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY