DESCRIPTION

  • Completes Bancroft design solution with KOHLER fixtures and accessories
  • High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Pair this trim with a Rite Temp® pressure balancing valve, which maintains your desired water temperature during pressure fluctuations
  • Premium material construction for durability and reliability
  • Rite Temp® pressure balancing technology maintains water temperature within +/ 3° F
  • The metal lever handle offers comForteble, ergonomic control

Kohler Bancroft® Single Ceramic Lever Handle Pressure Balancing Valve Trim

KT10584-4P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Collection
Bancroft®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
6-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/4 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-3/8 in

Starting at
Call for Pricing
  • QUANTITY