DESCRIPTION

  • Ergonomic lever handle is ADA-Compliant
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Wall mount installation

Kohler Purist® Single Lever Handle Stacked Thermostatic Valve Trim

KT14489-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
7-1/4 in

Starting at
$337.13
EACH
  • QUANTITY