DESCRIPTION

  • Ergonomic lever handle is ADA compliant
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete

Kohler Memoirs® Single Lever Handle Transfer Valve Trim Deco Lever Handle

KT10424-4V

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Compression
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Ergonomic
Height
4-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
3-15/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No
Width
6 in

Starting at
$162.35
EACH
  • QUANTITY