DESCRIPTION

  • Ergonomic lever handle is ADA compliant
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Required accessories: Rough-in valve Kohler® K-728-K
  • Trim requires valve to complete

Kohler Forte® Single Lever Handle Transfer Valve Trim

KT10290-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Ergonomic
Height
3-7/8 in
IAPMO Listed
No
Length
3-7/8 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Transfer Valves
WaterSense Labeled
No
Width
3-7/8 in

Starting at
$118.51
EACH
  • QUANTITY