DESCRIPTION

  • All-metal construction ensures durability and longer life
  • Enjoy your faucet for years to come, thanks to durable, all metal construction and the scratch , corrosion and tarnish resistant finish options
  • Ergonomic lever handle for ease of operation
  • Project pack for job business only
  • Single lever handle is ADA compliant
  • This model features a lever handle that provides refined, yet exceptionally functional styling
  • Trim only, requires valve to complete
  • Washerless ceramic disc valving ensures accurate volume and temperature control for worry free use

Kohler Coralais® Single-Handle Lever Valve Trim

KP15621-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1M
Application
Residential
Cartridge Type
Metering
Collection
Coralais®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY