DESCRIPTION

  • Handle Type: Lever
  • High temperature limit stop
  • KOHLER® ceramic disc valves
  • Memoirs Stately
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Required accessories: Rough-in valve: K304-K (-KS)
  • Rite-Temp® pressure-balancing technology
  • Solid brass construction, exposed pop-up drain without overflow
  • Trim only

Kohler Memoirs® Single Handle Pressure Balance Valve Trim

KT463-4V

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Memoirs®
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
Height
6 in
Installation Type
Wall Mount
Length
6 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY