This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome (Trim Only)

KOHLER

Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTLS28128-4-CP
  • Item #10434144
  • Manufacturer Part #TLS28128-4-CP
3.6 out of 5 Customer Rating
Brand image
KOHLER

Single Handle Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KTLS28128-4-CP
  • Item #10434144
  • Manufacturer Part #TLS28128-4-CP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A single handle controls both on/off activation and temperature setting
  • Box includes: Shower arm and flange, faceplate with lever handle
  • Showerhead sold separately
  • Coordinates with other products in the Venza collection
  • Requires Certification

Documents

Dimensions & Measurements
Faucet Connection Size
1/2 in
Shower Arm Reach
4-7/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Number of Handles
Single Handle
Warranty & Product Information
Type
KTLS28128-4-CP
UPC
195711169006