DESCRIPTION

  • Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor
  • Ergonomic lever handle is ADA-ompliant
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Trim requires valve to complete
  • When paired with a MasterShower® thermostatic valve, this trim helps ensure comfortable water temperature and pressure

Kohler Loure® Single-Handle Thermostat Valve Trim

KT14672-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
KOHLER
CSA Certified
CSA B125.1
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Valve Type
Tub & Shower Thermostatic Valves
Width
6-5/16 in

Starting at
$257.86
EACH
  • QUANTITY