DESCRIPTION

  • Coordinates with Alteo® faucets and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Metal construction ensures durability and reliability
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim only: Requires valve to complete installation

Kohler Alteo™ Single Lever Handle Transfer Valve Trim

KT45121-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Alteo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
5-7/16 in
IAPMO Listed
No
Length
3-3/4 in
Material
Metal
Number of Handles
Single Handle
Trim Only
No
Valve Type
Tub & Shower Transfer Valves
Width
4 in

Starting at
$107.53
EACH
  • QUANTITY