DESCRIPTION

  • Brass construction ensures durability and reliability
  • Coordinates with Toobi faucets and accessories
  • Fusion of pop culture and Asian-inspired sensibilities, the Toobi faucet collection re-imagines water delivery for the modern bathroom
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • The design draws inspiration from the playful exuberance of pop with curvaceous forms that contrast with crisp, polished edges
  • Trim only, requires valve to complete installation

Kohler Toobi® Single Lever Handle Transfer Valve Trim Only

KT8984-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Cartridge Type
Self Closing
Collection
Toobi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
0.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Reach
3-15/16 in
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valves
Width
6-1/16 in

Starting at
$168.83
EACH
  • QUANTITY