Single Handle Valve Trim in Chrome
Single Handle Valve Trim in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Antiscald protection
- A single handle controls both on/off activation and temperature setting
- Includes faceplate with ADA-compliant metal lever handle
- For use with any KOHLER showerhead (sold separately)
- Coordinates with other products in the Elate collection
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Type:
- KTS35320-4-CP
- UPC:
- 195711198976