DESCRIPTION

  • KOHLER finishes resist corrosion and tarnishing
  • Premium construction ensures durability and reliability
  • Push-button diverter
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Trim only

Kohler Alteo™ Single Lever Handle Valve Trim

KT45110-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Alteo™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
FNPT
End Connection 2
Male Hose Thread
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Handle Type
Lever
Height
6-7/16 in
IAPMO Listed
No
Length
4-9/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
6-7/16 in

Starting at
Call for Pricing
  • QUANTITY