DESCRIPTION

  • KOHLER finishes resist corrosion and tarnishing
  • Premium construction ensures durability and reliability
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Trim only
  • Valve trim less diverter button

Kohler AquaSpec Single Lever Handle Valve Trim Only

KT5322-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Cartridge Type
Quarter Turn Ceramic Disc
Collection
AquaSpec
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
Height
2-7/8 in
Length
2-1/2 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves

Starting at
Call for Pricing
  • QUANTITY