DESCRIPTION

  • 20 gals per minute flow rate
  • Air-induction technology maximizes the air/water mix for a powerful, even flow
  • Fusion of pop culture and Asian-inspired sensibilities, the Toobi faucet collection re-imagines water delivery for the modern bathroom
  • Intended for use with Rite-Temp or HiFlow Rite-Temp valves
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Metal construction ensures durability and reliability
  • Optimized sprayface features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair rinsing performance
  • The design draws inspiration from the playful exuberance of pop with curvaceous forms that contrast with crisp, polished edges
  • Three color options included for the showerhead trim ring and bath spout outlet - white, green and black
  • Trim only, requires valve to complete installation

Kohler Toobi™ Single-Handle Valve Trim Only

KT8981-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Collection
Toobi™
Color Finish
Vibrant Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Spout Reach
4-7/16 in
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY