DESCRIPTION

  • Coordinates with Toobi® faucets and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Brass
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim only: Requires valve to complete installation

Kohler Toobi® Single Lever Handle Volume Control Valve Trim Only

KT8983-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Toobi®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-15/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Type
Tub & Shower Volume Control Valves
Width
4-1/2 in

Starting at
$146.38
EACH
  • QUANTITY