DESCRIPTION

  • Base cabinet width: 27"
  • Includes wire rack and soaking pan
  • Single bowl with integral washboard
  • Single faucet hole

Kohler River Falls™ 1-Hole Drop-In Laundry Sink

K6657-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
21-1/2 in x 14-3/4 in x 14-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
River Falls™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
14-15/16 in
Drain Location
Rear Left
Drain Opening
3-5/8 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Enameled Cast Iron
Number Of Bowls
1
Overall Sink Size
25 in x 22 in

Starting at
Call for Pricing
  • QUANTITY