DESCRIPTION

  • Brushed nickel lever handle and valve
  • Ceramic spout
  • Clicker drain with 1-1/4" tailpiece
  • Flexible supply lines for simplified installation
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • One-piece self-contained ceramic disc valve allows both volume and temperature control
  • Single-handle faucet for single-hole installations
  • Touch-activated drain with tailpiece

Kohler Bol® Single Lever Handle Ceramic Lavatory Faucet

K11000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Bol®
Color Finish
White
Color Finish Category
Whites
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brushed Nickel
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Ceramic, Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
1-3/8 in
Spout Reach
4-1/2 in
Spout Type
Ceramic
Trim Only
No
WaterSense Labeled
Yes
Width
2-3/4 in

Starting at
Call for Pricing
  • QUANTITY