• Cart

DESCRIPTION

  • Complements Margaux™ faucet and accessory line
  • Flexible supply lines for simplified installation
  • Flow rate: 1.2 gpm
  • Fluid design lines for easy cleaning
  • Kohler® ceramic disc valves exceed industry longevity standards over two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Single-handle sink faucet for single-hole installations
  • Solid brass construction for durability and reliability

Kohler Margaux® Single Lever Handle Lavatory Faucet

K16230-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Margaux®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
4-3/4 in
Spout Reach
5-3/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/2 in

Starting at
$390.77
EACH
  • QUANTITY