DESCRIPTION

  • All-metal construction
  • Completes Devonshire® design solution with KOHLER fixtures and accessories
  • Diverter spout with 1/2" NPT connection
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Showerhead flow rate: 2.0 gpm
  • Showerhead has 48 Masterclean™ spray nozzles
  • Spout reach: 4 7/16"
  • Tub and shower trim

Kohler Devonshire® Single Lever Handle Pressure Balancing Bath and Shower Faucet Trim

KT395-4E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Devonshire®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Height
7 in
Material
Metal
Number of Handles
Single Handle
Spout Reach
4-7/16 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
Call for Pricing
  • QUANTITY