DESCRIPTION

  • Coordinates with Refinia® faucets and Alteo® accessories
  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Kohler® finishes resist corrosion and tarnishing
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • MasterClean™ spray nozzles to prohibit mineral build-up for easy cleaning
  • Premium construction ensures durability and reliability
  • Required accessories: Rough-in valve Kohler® K-11748-K-NA
  • Trim only: Requires valve to complete installation

Kohler Refinia® Single Lever Handle Shower Trim with Push-Button Diverter

KT5319-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Refinia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No
Width
6-7/16 in

Starting at
Call for Pricing
  • QUANTITY