DESCRIPTION

  • 3/8" fitting on hoses fastens directly to stops for convenient hook up
  • Flexible supply lines provide an easy, fast installation
  • High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Low flow aerator option available (please see latest price book)
  • Single control handle adjusts water volume and temperature for easy operation
  • Temperature memory retains desired water temperature
  • This faucet features a swing spout to accommodate pots and pans, while a single lever handle and one piece ceramic valve offer precise water temperature and volume control

Kohler Coralais® Single Lever Handle Sink Faucet

K15171-XF-CP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
6-1/4 in
Spout Reach
10 in
Spout Type
Standard
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY