Single Lever Handle Wall Mount Service Faucet in Polished Chrome

Part #K13925-CP  |  Item #31925  |  Manufacturer Part #13925-CP

$583.20 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Standard sprayhead
  • Exposed single valve
  • Self-closing, lever-control spray and hook
  • Control valve 1/2" with Valvet® valves
  • Loose-key stops
  • Vinyl hose

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: Yes

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.2 gpm

Handle Type: Lever

Hose Length: 48 in

IAPMO Listed: No

Institutional Faucet Type: Service

Length: 3 in

Material: Plastic

Material Type: Vinyl

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 4-3/4 in

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 3-11/32 in