DESCRIPTION

  • Coordinates with the Artifacts® collection
  • Ergonomic handle is ADA-compliant
  • Single lever handle is simple to use and makes adjusting water temperature easy

Kohler Artifacts® Pressure Balancing Valve Trim with Lever Handle

KT72767-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
6-9/16 in
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-9/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS