Single Metering Handle Wall Mount Service Faucet in Polished Chrome

Part #K13960-CP  |  Item #4106  |  Manufacturer Part #13960-CP

$887.67 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wall-mount hose with angle and spray nozzle
  • Insulated handle and spray hook
  • Self-closing 14" hinged pedal action
  • Double foot-control mixing valve with integral stops
  • Outlet to wall with volume control
  • Elevated vacuum breaker
  • Polished chrome brass housing

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: IPS

Faucet Connection Size: 3/8 in

Faucet Height: 3 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2.2 gpm

Handle Type: Metering

Height: 3 in

IAPMO Listed: No

Institutional Faucet Type: Service

Length: 7-3/4 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 3 in

Spout Reach: 7-3/4 in

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No

Width: 2-1/4 in