1-Hole Deckmount Lavatory Faucet with Single Brass Lever Handle in Polished Chrome
Singulier™ 1-Hole Deckmount Lavatory Faucet with Single Brass Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate: 1.2 gpm
- Available only in Canada
- High-temperature limit stop for added safety
- Textured bottom surface
- Alcove installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Singulier™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 13 in
- IAPMO Listed -:
- No
- Length:
- 5-1/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 9-7/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-7/8 in