Singulier™ Tub and Shower Pressure Balancing Valve with Single Lever Handle in Polished Chrome

Part #KTS10448-4-CP  |  Item #7182289  |  Manufacturer Part #TS10448-4-CP

$111.60 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • This new TS10448-4 trim replaces the existing T10448-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Available in Canada only
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Singulier™ faucets

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: [CSA B125.1, CSA B651]

Collection: Singulier™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7-3/16 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 7-3/16 in

IAPMO Listed: No

Length: 4-5/16 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 4-5/16 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-3/8 in