DESCRIPTION

  • Dishwasher safe
  • Fits in the right bowl of the Kohler® K-5931 and Kohler® K-5932 Executive Chef™ kitchen sinks and Kohler® K-5948 Efficiency™ kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Executive Chef Sink Basket for Kitchen Sink

K6521

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5931 and K-5932 Executive Chef™ and K-5948 Efficiency™ Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Executive Chef
Color Finish
Stainless Steel
Dishwasher Safe
Yes
GSA Approved
No
IAPMO Listed
No
Length
11-1/2 in
Material
Stainless Steel
Width
15-3/4 in

Starting at
$54.99
EACH
  • QUANTITY