Kohler

Sink Hole Cover for 1/2 - 1-1/2 in. Faucet Hole in White

Part #K8830-0  |  Manufacturer Part #8830-0

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits 1/2" to 1-1/2" faucet hole
  • Available in durable enameled steel or stainless steel

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Faucet Part Type: Sink Hole Cover

GSA Approved: No

IAPMO Listed: No

Length: 1-13/16 in

NSF Certified: No

WaterSense Labeled: No

Width: 1-13/16 in