DESCRIPTION

  • Fits in either basin of the Kohler® K-3944 Vault™ double equal apron-front sink

Kohler Vault™ Sink Rack for 36 in. Double-Equal Apron Front Sink

K6475-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3944 Vault™ Double Equal Apron-Front Sink
CARB OTC LEED Compliant
No
Collection
Vault™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
15-1/5 in
Material
Stainless Steel
Width
16-7/10 in

Starting at
$70.13
EACH
  • QUANTITY

DOCUMENTS