DESCRIPTION

  • Dishwasher safe
  • Fits in the small bowl of the Kohler® K-3945 Vault® and Kohler® K-5416 Strive® kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Vault™ Sink Rack For 36 In. Offset Apron-Front

K6477

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3945 Vault™ and K-5416 Strive® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Vault™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
11-1/5 in
Material
Stainless Steel
Width
16-7/10 in

Starting at
$61.26
EACH
  • QUANTITY

DOCUMENTS