DESCRIPTION

  • Dishwasher safe
  • Fits in the right bowl of the Kohler® K-6626 Langlade® Smart Divide® kitchen sink
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Material: Stainless steel

Kohler Langlade® Sink Rack for Right Hand Bowl

K5180

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-6626 Langlade® Smart Divide® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Langlade®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
15-1/4 in
Material
Stainless Steel
Width
13-1/2 in

Starting at
$41.87
EACH
  • QUANTITY

DOCUMENTS