DESCRIPTION

  • Comes included with the Kohler® K-3761 Stages™ kitchen sink
  • Dishwasher safe
  • Fits the bottom of the Kohler® K-3761 Stages® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Stages™ Sink Rack

K6233

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3761 Stages™ Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Stages™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
31 in
Material
Stainless Steel
Width
15-1/16 in

Starting at
$73.72
EACH
  • QUANTITY

DOCUMENTS