DESCRIPTION

  • Dishwasher safe
  • Fits in the bowl of Kohler® K-3145 Cadence® and Kohler® K-3847 Toccata™ kitchen sinks
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Sink Rack

K6401-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3145 Cadence® and K-3847 Toccata® Kitchen Sinks
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
13-1/4 in
Material
Stainless Steel
Width
12-1/4 in

Starting at
$49.38
EACH
  • QUANTITY

DOCUMENTS