DESCRIPTION

  • Dishwasher safe
  • Durable and electro-polished stainless steel construction
  • Fits in the bowl of the Kohler® K-5826 and Kohler® K-5827 Whitehaven® kitchen sinks
  • Helps protect sink surface from daily wear
  • Rubber feet provide added protection

Kohler Whitehaven® Sink Rack

K6449-ST

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-5826 and K-5827 Whitehaven® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Whitehaven®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel

Starting at
$41.67
EACH
  • QUANTITY

DOCUMENTS